Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Bmw 733 Ser 84-78-735 Ser 86-85-L Ser 87 Expansion Valve, 38881
Mfr # 38881
Zoro # G8500802
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Block Type
- Liquid Inlet Thread Type 5/8" - 18
- Mounting Hole Quantity 2
- O-Ring B Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 38881
- Zoro # G8500802
- UPC # 96361388819
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Suction Inlet Fitting Thread Diameter | No. 8 |
Liquid Inlet Fitting Thread Diameter | No. 6 |
Lqd Out Size | 0.540 in |
Suc Size | 0.54 in |
Liquid Outlet Fitting Thread Diameter | No. 8 |
Suction Outlet Fitting Thread Diameter | No. 10 |
Suc Out Size | 0.65 in |
Liquidlet Size | 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- GROTE Jcase, Low Profile, Female Fuse, 25A (82-FMXLP-25A)
- WALKER EXHAUST Exhaust Tail Pipe, 55118 (55118)
- WALKER EXHAUST Exhaust Reduction Pipe, 41991 (41991)
- FOUR SEASONS FITTING-SPLICER BL (17408)
- FOUR SEASONS FITTING-FO BL #10 1 (17222)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 14 MP PULLER (37140)
- FOUR SEASONS Fitting-Fo Bl #10 4 Ac Fitting, 14110 (14110)
- FOUR SEASONS FORD MAVERICK 71-MUSTANG 68-67/MERC COME (33274)
- FOUR SEASONS SUBARU FORESTER 00-98/IMPREZA 01-98 (44113)
- GATES Molded Heater Hose - Pipe To Water Pump, 18743 (18743)
- Four Seasons Automotive Heating & Air Conditioning