Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
BMW 320 SER 83-80/CHEV SPECTRUM 88-85/DO
Mfr # 33276
Zoro # G902110828
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Gasket / Seals
- Outlet Diameter 0.375 in
- Outlet Fitting Type Male Insert O-Ring
- Connector Type Male Insert O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33276
- Zoro # G902110828
- UPC # 96361332768
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | 0.375 in |
Overall Depth | 7.500 in |
Body Length | 7.500 IN |
Body Diameter | 2.500 IN |
Switch Port Dia. | 0.250 in |
Details
Material | Steel |
Includes | Gasket / Seals |
Outlet Fitting Type | Male Insert O-Ring |
Connector Type | Male Insert O-Ring |
Connector B Type | Male Insert O-Ring |
In Line Filter Outlet Fitting Type | Male |
Inlet Filter Fitting Type | Male |
Inlet Fitting Type | Male Insert O-Ring |
O-Ring A Quantity | 3 |
Bracket | w/o Bracket |
In Line Filter Material | Desiccant |
Outlet Fraction | 3/8 in |
Desiccant | Yes |
Inlet Fraction | 3/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX C360 LED 2.5in MarkerLight Amb (101-001421)
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-10 (31-10)
- IRWIN Irwin 2084400 Bi-Metal BLUE BLADE„¢ Utility Blade-100 pack (2084400)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- FOUR SEASONS Shut-Off Valve, 84705 (84705)
- FOUR SEASONS SERVICE VALVE (12790)
- FOUR SEASONS AC FITTING /ADAPTER (12201)
- FOUR SEASONS Volvo 240 Series 90-85-260 Series 82-80 Filter Drier, 33264 (33264)
- FOUR SEASONS Ferrule Ac Fitting, 16818 (16818)
- FOUR SEASONS Fitting-Splicer Bl, 14326 (14326)
- FOUR SEASONS Fitting Heater Fitting, 84715 (84715)
- Four Seasons Automotive Heating & Air Conditioning Parts