Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
BMW 318 SERIES 99-94-M SERIES 98-95
Mfr # 45053
Zoro # G302159229
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys 1.062 in
- Width 27 MM
- Material Plastic
- Type Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45053
- Zoro # G302159229
- UPC # 96361450530
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1.062 in |
Width | 27 MM |
Inside Diameter | .875 IN |
Belt Width | 0.875 in |
Bore Dia. | 0.668 in |
Details
Belt Type | Serpentine |
Material | Plastic |
Type | Pulley |
Mount Hole Qty | 1 |
Pulley Type | Back Idler |
Groove Quantity | Smooth |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Volvo 240 Series 90-85-260 Series 82-80 Filter Drier, 33264 (33264)
- FAG BEARINGS AXLE BEARING (FC67148.5)
- ATTWOOD Attwood 8838HM6 Universal Sprayless Connector - Hose Male (8838HM6)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2 (13311)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- DAYCO 97-01 Ford 4.6-5.4-6.8L Belt Tensioner, 89630 (89630)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- Four Seasons Automotive Belt Tensioners & Pulleys