Shop All Automotive Switches
Four Seasons
BMW 318 SER 97-91-325 SER 94-87-525 SER
Mfr # 36534
Zoro # G702158785
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cooling Fan
- Terminal Quantity 3
- Temperature Off 185 / 203
- Fitting Thread Size M14 x 1.50
- Mounting Location Engine Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36534
- Zoro # G702158785
- UPC # 96361365346
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | M14 x 1.50 |
Details
Type | Cooling Fan |
Terminal Quantity | 3 |
Temperature Off | 185 / 203 |
Mounting Location | Engine Mounted |
Fitting Gender | Male |
Fan Open/closed | Open |
Connector Color | Black |
Temperature On | 195 / 210 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Engine Oil Filter, 3330 (3330)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- ATTWOOD Attwood 13710-4 Anchor Lift System (13710-4)
- SNOWEX MD UTV Plow Control (90175)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS Switch Kit (36684)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS KENWORTH 99-81 (35718)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- NTK Fuel Tank Selector Switch, 1S8979 (1S8979)
- Four Seasons Automotive Electrical