Shop All Engine Sensors
Four Seasons
Bmw 318 Ser 91-84-325 Ser 91-85-525 Ser Cool Temp Sensr, 36413
Mfr # 36413
Zoro # G1627918
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Wires 2
- Type Coolant Temp Sensor
- Thread Dia. Female
- Fitting Thread Size M12 x 1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36413
- Zoro # G1627918
- UPC # 96361364134
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | M12 x 1.50 |
Details
Material | Brass |
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Connector Shape | Rectangular |
Fitting Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Dynamic CB Microphone, Black, 4 Pin (TM-2002)
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/2-20 Inverted), 1/bag (FHF-15B)
- BLUE OX 2018-2019 CHEVY EQUINOX BASEPLATE (BX1730)
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-31027)
- BOSCH Oxygen Sensor, 13860 (13860)
- DELPHI Oxygen Sensor, Es10932 (ES10932)
- DELPHI Oxygen Sensor, Es20063 (ES20063)
- DELPHI Oxygen Sensor, Es20215 (ES20215)
- Four Seasons Engine Sensors