Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Blwr Mtr-92-85 Chevy Blower Motor, 35345
Mfr # 35345
Zoro # G1694643
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material metal
- Vented Non Vented
- Wheel Dia. 5.750 in
- Mount Type OE Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35345
- Zoro # G1694643
- UPC # 96361353459
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Dia. | 5.750 in |
Motor Length | 4.31 IN |
Shaft Length | 1.31 IN |
Shaft Diameter | 0.31 IN |
Motor Diameter | 3.250 IN |
Wheel Height | 2.750 in |
Details
Voltage | 12 |
Item | Blower Motors |
Material | metal |
Vented | Non Vented |
Mount Type | OE Mount |
Connector Gender | Male |
Cage Wheel Included | w/ Wheel |
Rotation | CW |
Connector Quantity | 1 |
Number of terminals | 1 |
Terminal Type | 1 Spade |
Flanged End | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX670 (2/5VX670)
- AUTO VENTSHADE 15-C COLORADO HOODFLECTOR SMOKE (21554)
- A & I PRODUCTS Pin, Top Link, Cat I 6" x1" x1" (A-TLP004)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- FOUR SEASONS Ford Focus 11-08 Blower Motor, 75845 (75845)
- FOUR SEASONS BIG BUD-EGGING-FOX BRADY-FOX RIVER-HUPP- (35480)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- DORMAN HVAC Blower Motor Resistor, 973-020 (973-020)
- Four Seasons Automotive Heating & Air Conditioning