Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Blower Wheel, 35219
Mfr # 35219
Zoro # G1967363
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blower Motor Wheels
- Material Plastic
- Motor Dia. 6.000 in
- Wheel Width 2.875 in
- Wheel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35219
- Zoro # G1967363
- UPC # 96361352193
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Motor Dia. | 6.000 in |
Wheel Width | 2.875 in |
Wheel Diameter | 6.000 in |
Shaft Length | 2.875 in |
Shaft Diameter | 0.31 IN |
Details
Type | Blower Motor Wheels |
Material | Plastic |
Wheel | Yes |
Shaft Shape | D-Shaped |
Attachment Type | Retainer Clip |
Rotation | CCW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD)
- BLUE OX Blue Ox BX88177 RV Towbar & Baseplate 4-Lock Kit (BX88177)
- RAYBESTOS Raybestos Brake Pad Set, Eht1367Ah (EHT1367AH)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00421)
- FOUR SEASONS Fitting Heater Fitting, 84719 (84719)
- FOUR SEASONS Fitting Heater Fitting, 84778 (84778)
- FOUR SEASONS Adapter Service Port, 59972 (59972)
- FOUR SEASONS CAP-BLACK 13MM 10 P (59938)
- FOUR SEASONS SAAB 900 SERIES 94-81-9000 SERIES 93-92 (54637)
- FOUR SEASONS Adapter Tube-O To #1 Ac Fitting, 14720 (14720)
- FOUR SEASONS FREIGHTLINER 02-93 (33479)
- Four Seasons Automotive Heating & Air Conditioning Parts