Shop All Automotive Clutch Parts
Four Seasons
BEARING-GM A6-R4-D
Mfr # 25203
Zoro # G502079228
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.44 IN
- Material Steel
- Width 0.81 IN
- Inside Diameter 1.56 IN
- Outsid Race Width 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 25203
- Zoro # G502079228
- UPC # 96361252035
- Country of Origin Unknown
- Category Automotive Clutch Parts
Dimensions
Outside Diameter | 2.44 IN |
Width | 0.81 IN |
Inside Diameter | 1.56 IN |
Outsid Race Width | 0.81 in |
Inside Race Width | 0.81 in |
Details
Material | Steel |
Type | Bearings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 7/32" Cobalt 135-Jobber Bit (63114)
- LUBRIPLATE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (L1052-060)
- SOLAS Rubex L4, Interchangeable Hub 4-Blade Propeller, 20in Pitch (9573-153-20)
- ZEP Zep 50 Engine Cleaner and Degreaser, 20 oz Aerosol Spray Can, Solvent Based, 12 Pack (15001)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- SKF Clutch Pilot Bearing, 6205-2RSJ (6205-2RSJ)
- EATON Brake - Clutch Plate, 127200-20 (127200-20)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-104 (P2B-VSC-104)
- ILB GOLD Clutch, Replacement For Wai Global 24-83311 (24-83311)
- PIONEER CABLE Clutch Release Fork, Cf-100 (CF-100)
- EATON Weathergrip, 08Z-608 (08Z-608)
- Four Seasons Automotive Clutch Parts