Shop All Rubber Hoses & Lines
Four Seasons
Automatic Transmission Oil Cooler Hose, 53015
Mfr # 53015
Zoro # G6153559
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.34 IN
- Length Axis 1 54 in
- End O.d. 0.67 in
- Material Rubber
- End B Type Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 53015
- Zoro # G6153559
- UPC # 96361530157
- Country of Origin Micronesia, Federated States of
- Category Rubber Hoses & Lines
Dimensions
Inside Diameter | 0.34 IN |
Length Axis 1 | 54 in |
Outlet Size | 0.34 in |
Length | 54 IN |
Details
End O.d. | 0.67 in |
Material | Rubber |
End B Type | Hose |
End B O.d. | 0.67 in |
Hose I.d. | 0.34 in |
Gasket / Seals | Not Included |
Type of Fit | Universal |
Fastner Type | Hose |
Type | Transmission |
Bracket | w/o Bracket |
Shape | Non Molded |
Hose Min Burst Psi | 600 |
End A Type | Hose |
Maximum Working Pressure | 150 |
Fittings Included | Not Included |
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons automatic transmission oil cooler hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission oil cooler hose's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflator Gauge, 10 to 120 psi, 3 in. (I-405-3M)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- ILC Replacement for Halco Hp36wfl35/m replacement light bulb lamp (HP36WFL35/M HALCO)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FOUR SEASONS Refrig Hose Bulk Hose, 55006 (55006)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- FOUR SEASONS Hose/Flex 72 Duct Hose, 55046 (55046)
- GATES Radiator Coolant Hose, 24848 (24848)
- GATES Molded Heater Hose - Heater Outlet, 19038 (19038)
- GATES Radiator Coolant Hose 2002-2004 Mitsubishi Lancer 2.0L, 22720 (22720)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50ft. L, 5/8in. dia. (5521-063X50)
- Four Seasons Rubber Hoses & Lines