Shop All Automotive Switches
Four Seasons
AUTO CAR 83-64-BROCKWAY 76-65-CHEV-GMC 8
Mfr # 35802
Zoro # G002078400
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axle Shift
- Voltage 12
- Connector Shape Rectangular
- Number of terminals 3
- Connector Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 35802
- Zoro # G002078400
- UPC # 96361358027
- Country of Origin Unknown
- Category Automotive Switches
Details
Type | Axle Shift |
Voltage | 12 |
Connector Shape | Rectangular |
Number of terminals | 3 |
Connector Type | Pin |
Terminal Type | Pin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt, Bx67 (BX67)
- WAI GLOBAL ALTDR 33SI 100A24V (8085N)
- MOOG Steering Drag Link Adjusting Sleeve - Right, ES3420S (ES3420S)
- HELLA MARINE All Round Anchor Light Incadescent 2Nm White 12V (2984565)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS KENWORTH 99-81 (35718)
- STANDARD IGNITION Ignition Switch, US85T (US85T)
- Four Seasons Automotive Electrical