Shop All Automotive Switches
Four Seasons
AUTO CAR 01-75-BROCKWAY 76-69-DART-DIAMO
Mfr # 35898
Zoro # G802159194
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Material Steel
- Operate Psi Low Off 16
- Number of terminals 2
- Connector Shape Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35898
- Zoro # G802159194
- UPC # 96361358980
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 7/16 in. x 20 |
Details
Type | Pressure |
Material | Steel |
Operate Psi Low Off | 16 |
Number of terminals | 2 |
Connector Shape | Open |
Fitting Gender | Female |
Operate Psi Low On | 30 |
Connector Gender | Male |
Item Included A Qty. | 1 |
Comp Open/closed | Open |
Mounting Location | System Mounted |
Terminal Type | blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Foot Control Switch (770-07024)
- GROTE Pvc And Nylon Terminal Kit, PK600 (83-6540)
- TIMKEN Wheel Bearing - Rear, RW507ER (RW507ER)
- AJAX TOOL WORKS BRAKE PIN & BUSHING DRIVER KIT (AJA954)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS Freightliner 93-73 (36646)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF322A)
- Four Seasons Automotive Electrical