Shop All Engine Components
Four Seasons
AUDI TT SERIES 12-00 VW BEETLE 12-98O
Mfr # 85925
Zoro # G402159211
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant Coupling
- Color Black
- Material Plastic
- Includes Bleeder Screw Included
- Mnt Flange Width 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 85925
- Zoro # G402159211
- UPC # 96361859258
- Country of Origin Unknown
- Category Engine Components
Dimensions
Mnt Flange Width | 1.37 in |
Inlet Dia. | 1.032 in |
Maximum Height | 4.181 IN |
Details
Type | Coolant Coupling |
Color | Black |
Material | Plastic |
Includes | Bleeder Screw Included |
Gasket / Seals | Not Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Tire Tread Depth Gage (65140)
- QUICKCABLE Stud Terminal Protector, Red/Black, 4Ga (5719-2002)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 3" x2" x4" (A-700-1200)
- GROTE Primary Wire, 12 Gauge, Yellow, 100ft.Spool (87-6011)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- MOTORMITE Copper Drain Plug Gasket Fits 11/16So 3/ Eng Oil Drain P, 65278 (65278)
- Four Seasons Engine Components