Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
AUDI Q SERIES 10-07/PORSCHE CAYENNE 10-0
Mfr # 76994
Zoro # G102145385
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic
- Wheel Dia. 5.875 in
- Mount Type OE Mount
- Vented Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76994
- Zoro # G102145385
- UPC # 802000000000
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Dia. | 5.875 in |
Wheel Height | 3.000 in |
Motor Diameter | 3.000 IN |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Plastic |
Mount Type | OE Mount |
Vented | Vented |
Connector Gender | Female |
Terminal Type | 2 Terminal Connector |
Number of terminals | 2 |
Connector Quantity | 1 |
Cage Wheel Included | w/ Wheel |
Flanged End | Yes |
Rotation | CW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS50559 (VS50559)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- FJC Pag Oil, Dye, 150 Viscosity, 1 qt. (2499)
- URREA Urrea Straight Jaw Puller Set, 6 Ton, 3-Way 12 Jaws, 20 Pieces (4216)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- FOUR SEASONS Nissan Rouge 16-15 Blower Motor, 75041 (75041)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- FOUR SEASONS BIG BUD-EGGING-FOX BRADY-FOX RIVER-HUPP- (35480)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- Four Seasons Automotive Heating & Air Conditioning Motors