Shop All Engine Sensors
Four Seasons
Audi A3 Ser 13-06/A4 Ser 13-00/A5 Ser 13 Cool Temp Sensr, 37836
Mfr # 37836
Zoro # G1628143
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. Female
- Type Coolant Temp Sensor
- Number of Wires 2
- Connector Shape Oval
- Fitting Thread Size No Threads/Clip In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37836
- Zoro # G1628143
- UPC # 96361378360
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | No Threads/Clip In |
Details
Type | Coolant Temp Sensor |
Number of Wires | 2 |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Branch Tee, 1/4-18, 3/8 In Tube Sz (1472X6X4X4)
- WEATHERHEAD Female Branch Tee, 1/4-18, 5/8 In Tube Sz (1477X10X10X4)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- VELVAC Wide Angle Flat 6.5 X 6 S.Steel, 704093 (704093)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- MOTORCRAFT Sensor Asy-Engine Speed, Dy1215 (DY1215)
- OMEGA Digital Tilt Sensor (AU46TD)
- BOSCH Oxygen Sensor, 16508 (16508)
- DENSO Oxygen Sensor, 234-4274 (234-4274)
- BOSCH Oxygen Sensor, 15465 (15465)
- Four Seasons Engine Sensors