Four Seasons

Amc Eagle 88-82 Jeep Cj Ser 86-83 Cool Temp Sensr, 37889


product price: $65.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Coolant Temp Sensor
  • Number of Wires 2
  • Thread Dia. Female
  • Fitting Thread Size M12 x 1.50
  • Connector Shape Oval
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Dia. Female
Fitting Thread Size M12 x 1.50

Details

Type Coolant Temp Sensor
Number of Wires 2
Connector Shape Oval

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.