Shop All Engine Sensors
Four Seasons
AMC EAGLE 83-82-SPIRIT 82/BUICK CENTURY
Mfr # 36401
Zoro # G302158802
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 1
- Thread Dia. Male
- Type Coolant Temp Sensor
- Material Brass
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36401
- Zoro # G302158802
- UPC # 96361364011
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Male |
Fitting Thread Size | 3/8" Pipe (43/64" x 18) |
Details
Number of Wires | 1 |
Type | Coolant Temp Sensor |
Material | Brass |
Connector Shape | Round |
Fitting Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 3/4" NPT x 1" ID Bronze Full Flow 90 Elbow Pipe to Hose Fitting (FFC-750)
- BUYERS PRODUCTS Throttle Stop, Brass (10/PK) (51610)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-11 (PS-11)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- DELPHI Oxygen Sensor, Es10751 (ES10751)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement Black (TX89)
- HOLSTEIN Crankshaft Sensor, 2Crk0082 (2CRK0082)
- WALKER Oxygen Sensor, 250-24409 (250-24409)
- DENSO Oxygen Sensor, 234-4201 (234-4201)
- Four Seasons Engine Sensors