Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Amc Ambassador 74-65-Amx 80-68-Concord 8 Fan Clutch, 36949
Mfr # 36949
Zoro # G5628337
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Thermal
- Height 3.09 in
- Material Aluminum
- Diameter 7.2 in
- Distance From Clutch To Mounting Flange 1.53 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 36949
- Zoro # G5628337
- UPC # 96361369498
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Height | 3.09 in |
Diameter | 7.2 in |
Pilot Dia. | 0.63 in |
Pilot Depth | 1.03 in |
Mount Dia. | 2.6 in |
Details
Type | Non-Thermal |
Material | Aluminum |
Distance From Clutch To Mounting Flange | 1.53 IN |
Bolt Thread | 5/16 in - 18 |
Mounting Hole Quantity | 4 |
Fan Bolt Circle | 3.25 in |
Clutch Type | B - Non-Thermal & Std Thermal |
Mounting Type | Flange |
Bolt Quantity | 4 |
Rotation | STD & REV |
Bolt Hole Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-15/32 in. (PA1882)
- LUMAPRO Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10 (1818-10PK)
- DORMAN Spare Tire Hoist Assembly, 925-504 (925-504)
- GATES Classical Section Wrapped V-Belt, B100 (B100)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- FOUR SEASONS A/C SERVICE KITS (10579SK)
- FOUR SEASONS A/C Compressor, 78588 (78588)
- FOUR SEASONS UNIV P:NEW SANDEN/SANKYO SD5H14 W/CLUTCH (58591)
- FOUR SEASONS Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78541 (78541)
- DENSO A/C Compressor and Clutch 2004-2006 Toyota Sienna, 471-1010 (471-1010)
- Four Seasons Automotive Air Conditioning Compressors & Clutches