Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
AMC AMBASSADOR 63-AMERICAN 63-CLASSIC 63
Mfr # 35540
Zoro # G602145342
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Stud Distance 2.31 IN
- Shaft Length 1.31 IN
- Shaft Diameter 0.31 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35540
- Zoro # G602145342
- UPC # 96361355408
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Length | 1.31 IN |
Shaft Diameter | 0.31 IN |
Motor Diameter | 3.000 IN |
Motor Length | 4.625 IN |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Metal |
Stud Distance | 2.31 IN |
Terminal Type | 2 Lead Wires |
Cage Wheel Included | w/o Wheel |
Number of terminals | Connector Not Included |
Rotation | CW |
Vented | Non Vented |
Shaft Shape | D-Shaped |
Mount Type | OE Mount |
Shaft Type | D-Shaped |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Fiberglass CB Antenna, 2ft. (RPPS-2B)
- POWEROPTIX Light LED 421 Series Red (101-04212)
- LISLE STRUT TOOL ECONOMY (LI62300)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Pl-10, 12V, Bulk (30275Y3)
- FOUR SEASONS Ford Focus 11-08 Blower Motor, 75845 (75845)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS Cadillac Deville 56-55-Fleetwd/Brougham Blower Motor, 35576 (35576)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- Four Seasons Automotive Heating & Air Conditioning