Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Acura Tl 98-95 Blower Motor, 75706
Mfr # 75706
Zoro # G1694339
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Vented Vented
- Shaft Diameter 0.250 IN
- Shaft Shape D-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75706
- Zoro # G1694339
- UPC # 96361757066
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Diameter | 0.250 IN |
Motor Length | 3.69 IN |
Shaft Length | 3.625 IN |
Motor Diameter | 2.750 IN |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Metal |
Vented | Vented |
Shaft Shape | D-Shaped |
Number of terminals | Connector Not Included |
Terminal Type | 2 Lead Wires |
Cage Wheel Included | w/o Wheel |
Mount Type | OE Mount |
Rotation | CCW |
Shaft Type | D-Shaped |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Compression Lever Latch - Flush - Locking (C2-32-25)
- GROTE LIGHTING GROMMET-RUBBER GROMMET (92420)
- USG INTERIORS 2x2 RadarCeil Tile (R2120)
- SEACHOICE Black PVC Coated Galvanized Anchor Lead Chain 1/4" x 4' (44423)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS BIG BUD-EGGING-FOX BRADY-FOX RIVER-HUPP- (35480)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- MOTORCRAFT 87-96 Ford Bronco & F150-350 Blower Motor, Mm527 (MM527)
- Four Seasons Automotive Heating & Air Conditioning