Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
ACURA SLX 97-96/FORD ASPIRE 97-94/HONDA
Mfr # 45024
Zoro # G602159301
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys .75 in
- Type Pulley
- Width 19 MM
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45024
- Zoro # G602159301
- UPC # 96361450240
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | .75 in |
Width | 19 MM |
Inside Diameter | 0.69 IN |
Bore Dia. | .69 in |
Belt Width | 0.750 in |
Details
Belt Type | Serpentine |
Type | Pulley |
Material | Steel |
Groove Quantity | 4 |
Mount Hole Qty | 1 |
Pulley Type | Idler Pulley |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/2 x 3 x 1/4", HM14, Nitrile Rubber (24863)
- MARTIN TOOLS Adjustable Chrome Auto Wrench, 11" (89311)
- WHALE MARINE Whale Inline Electric Galley Pump - 13LPM - 12V (GP1392)
- FLEXTECH Vacuum Hose, 1/64 in. (V-012)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Cadillac Cimarron 84-83/Chev Celebrity 8 Pulley, 45957 (45957)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- Four Seasons Automotive Belt Tensioners & Pulleys