Shop All Automotive Electrical Parts
Four Seasons
Acura Rsx 06-02-Tl 08-04/Honda Accord 07 Resistor Block, 20270
Mfr # 20270
Zoro # G2843860
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Speed Variable
- Connector Shape Rectangular
- Terminal Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20270
- Zoro # G2843860
- UPC # 96361202702
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Speed | Variable |
Connector Shape | Rectangular |
Terminal Type | Spade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Air Tool Cleaner/Conditioner, Aerosol Can, 11 oz, Mineral, -25° F (16-ATC)
- JET-LUBE 5 gal Open Gear Lubricant Pail 460 ISO Viscosity, Not Specified SAE (26016)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 15, ID2 15, Length 7625 (FCH1030)
- PROCOMP ALLOYS 16X10 8X170 45BS (1069-6170)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- WAGAN TECH Power Dome PLEX Jump Starter/Air Compressor and Inverter (7561)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park (37312)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- Four Seasons Automotive Electrical