Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
ACURA RL 04-96
Mfr # 45080
Zoro # G202159244
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys 0.87 in
- Width 22 MM
- Type Pulley
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45080
- Zoro # G202159244
- UPC # 96361030916
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 0.87 in |
Width | 22 MM |
Inside Diameter | 0.67 IN |
Bore Dia. | 0.67 in |
Belt Width | 0.750 in |
Details
Belt Type | Serpentine |
Type | Pulley |
Material | Steel |
Pulley Type | Idler Pulley |
Groove Quantity | 5 |
Mount Hole Qty | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- CURT Tray-Style Cargo Carrier, Foldng, 60"x20" (18109)
- VALTERRA BLADEX VALVE SEALS, 2IN WITH HARDWARE, 2 PER CARD (T1002-9VP)
- TIE DOWN ENGINEERING Tie Down Engineering 59541 Hitch Cables w Wire Safety Latch Class III-5000 lbs. Black Vinyl Jacketed (59541)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Cadillac Cimarron 84-83/Chev Celebrity 8 Pulley, 45957 (45957)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- GMB Belt Idler, 445-8530 (445-8530)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- Four Seasons Automotive Belt Tensioners & Pulleys