Shop All Automotive Electrical Parts
Four Seasons
Acura Mdx 06-01/Honda Pilot 08-03 Resistor Block, 20273
Mfr # 20273
Zoro # G2844393
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Connector Shape Square
- Terminal Type Spade
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20273
- Zoro # G2844393
- UPC # 96361202733
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Connector Shape | Square |
Terminal Type | Spade |
Number of terminals | 4 |
Speed | Variable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Test Clip Standard, PK25 (84-9543)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- ASTATIC CB Mic with SS Cord, Chrome, 4 Pin (302-10187)
- MINN KOTA MKA-60 Stabilizer Kit (1862060)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- MAXSA INNOVATIONS Park Right Edge Warning Protectors (37364)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- MAXSA INNOVATIONS Park Right Single Garage Laser Park (37310)
- Four Seasons Automotive Electrical