Shop All Automotive Fans
Four Seasons
Acura Mdx 02-01/Honda Pilot 04-03 Rad Fan Assy, 75345
Mfr # 75345
Zoro # G9581042
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Material Plastic / Metal
- Height 19.5 in
- Includes Shroud Included
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75345
- Zoro # G9581042
- UPC # 96361753457
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 17 in |
Height | 19.5 in |
Details
Material | Plastic / Metal |
Includes | Shroud Included |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Mount Type | OE mount |
Connector Type | 2 wire lead w/ Connector |
Fan Quantity | 1 |
Connector Quantity | 1 |
Fan 1 Blade Quantity | 5 |
Mount Location | Radiator Fan |
Terminal Gender | Male |
Shroud Material | Plastic |
Connector Gender | Female |
Electrical Or Mechanical | Electrical |
Blade Material | Plastic |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Terminal Quantity | 2 |
Connector Shape | Square |
Blade Type | Rigid |
Hub Bolt Hole Quantity | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B79 (B79)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- HALTEC High Pressure Inflating Connection, Bent (H-6116B)
- BUCCANEER ROPE 1/2 x 200 Twisted Nylon Anchor Line, Blue (20-62001)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- MARADYNE Fan, Dash, Premium, 12V (300012)
- Four Seasons Automotive Fans