Shop All Automotive Relay & Control Modules
Four Seasons
ACURA LEGEND 90-86-TL 98-95-VIGOR 92/HON
Mfr # 36001
Zoro # G802159088
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Type Standard
- Terminal Type Blade
- Terminal Gender Male
- Skirt Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36001
- Zoro # G802159088
- UPC # 96361360013
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Type | Standard |
Terminal Type | Blade |
Terminal Gender | Male |
Skirt | Yes |
Connector Gender | femal |
Terminal Quantity | 4 |
Bracket | w/o Bracket |
Connector Shape | Rectangular |
Amperage Rating | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- SURE SHOT Repait Kit, Partial, For Model M (KM5)
- GUMOUT Carburetor Cleaner, Aerosol Can, 16 oz, Solvent, Liquid (800002230)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 05-97-LESABRE (36009)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- VEMO Relay, V30-71-0038 (V30-71-0038)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- Four Seasons Automotive Electrical