Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
ACURA INTEGRA 01-98/HONDA ACCORD 02-98
Mfr # 35006
Zoro # G902154334
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bolt Quantity 3
- Wire Quantity 2 Lead Wires
- Mount Type OE Mount
- Number of Speeds OE Equivlent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35006
- Zoro # G902154334
- UPC # 96361350069
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Diameter | 2.75 IN |
Details
Item | Motor Only |
Color | Black |
Bolt Quantity | 3 |
Wire Quantity | 2 Lead Wires |
Mount Type | OE Mount |
Number of Speeds | OE Equivlent |
Motor Type | 2 Pole |
Terminal Gender | Wire Leads |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO Hydraulic Pump, M5151A824AAXQ25-54HAY (M5151A824AAXQ25-54(HAY))
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 4/1 Gallon Jug Case (51934)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-1/2 in. (PA1718)
- WIX FILTERS Fuel Filter #Wix 33390 (33390)
- FOUR SEASONS Ford Bronco 89-80 Blower Motor, 35522 (35522)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- FOUR SEASONS UNIVERSAL (75066)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- FOUR SEASONS Floor Mode Actuator, 73098 (73098)
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- Four Seasons Automotive Heating & Air Conditioning