Shop All Automotive Wires & Cables
Four Seasons
ACURA INTEGRA 01-86/MDX 06-01/RSX 06-02/
Mfr # 37257
Zoro # G802159224
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Gender Male
- Terminal Quantity 4
- Terminal Gender Female
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37257
- Zoro # G802159224
- UPC # 96361372573
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Type | Connector |
Gender | Male |
Terminal Quantity | 4 |
Terminal Gender | Female |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6 x 1-1/4" Zinc Plated Steel Welded Rings 8PK (60226)
- MEVOTECH Chev C3500 94-02/C3500 94-02:Fr Out Tie Rod End, Mds80434 (MDS80434)
- MOTORCRAFT Wiper Blade Assembly, WW1803PF (WW1803PF)
- BEDSLIDE Universal Install Kit (BSA-RIVKT)
- FOUR SEASONS HARNESS CONNECTOR (37241)
- MOTORMITE 20-10 Gauge 70 Piece Butt Connector Kit Terminal Assort, 87503 (87503)
- VALTERRA 50A - 50A DETACHABLE ADAPTER PLUG, CARDED (A10-5050DAVP)
- CAMCO 30M/2X15F AMP POWERGRIP GENERATOR ADPT 4 PRONG 125V/3750W (55438)
- ANCOR Yellow 1/0 AWG Battery Cable - Sold By The Foot (1169-FT)
- WILLSHIRE Clamshell Adapter, Red, PK10 (SBPA10-R)
- PICO Receptacle-4Way W/Male Pin, #6015PT (6015PT)
- Four Seasons Automotive Electrical