Shop All Automotive Relay & Control Modules
Four Seasons
ACURA CL 99-97-INTEGRA 97-94-LEGEND 95-9
Mfr # 36129
Zoro # G902159247
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Type Standard
- Voltage 12
- Bracket w/o Bracket
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 36129
- Zoro # G902159247
- UPC # 96361361294
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Type | Standard |
Voltage | 12 |
Bracket | w/o Bracket |
Terminal Quantity | 4 |
Connector Shape | Rectangular |
Skirt | Yes |
Amperage Rating | 20 |
Connector Gender | female |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO GROCO BS-15 Stainless Steel Basket - 3.1" x 18.3" (BS-15)
- SKF Oil Fill Hubcap, 1612 (1612)
- DB ELECTRICAL Starter For Clark Lift Truck C500-Hy70 C500-Hy80 C500-S60 1972-1982; 410-12666 (410-12666)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Red/Blue (FL-4400-RB)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 05-97-LESABRE (36009)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- GROTE Fog And Driving Lamp Relay-Retail Pack, 44840-5 (44840-5)
- Four Seasons Automotive Relay & Control Modules