Shop All Engine Sensors
Four Seasons
Acura Cl 03-97-Integra 01-88-Legend 95-9 Cool Temp Sensr, 36426
Mfr # 36426
Zoro # G1632684
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Material Brass
- Thread Dia. Male
- Type Coolant Temp Sensor
- Fitting Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36426
- Zoro # G1632684
- UPC # 96361364264
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Male |
Fitting Thread Size | M12 x 1.50 |
Details
Number of Wires | 2 |
Material | Brass |
Type | Coolant Temp Sensor |
Fitting Gender | Male |
Connector Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Graphite Extra Fine, Bottle, 1.76 Bottle, Carded (MZ-2H)
- A & I PRODUCTS Universal Valve Core Kit 9" x5" x1.5" (A-CP4019)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, 25' (WUL2/0RD-25)
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Plastic Fndr, P/N 19500&19501, 6 in. x 1-1/2 in. x 2-1/2 in. (26065PGA)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- HELLA PAGID Hella 355251721 Made in Europe Wear Sensor (355251721)
- WALKER Oxygen Sensor, 250-24301 (250-24301)
- STANDARD IGNITION ACCELERATOR PEDAL SENSOR (APS335)
- DENSO Air / Fuel Ratio Sensor, 234-9005 (234-9005)
- WALKER Oxygen Sensor, 250-24704 (250-24704)
- Four Seasons Engine Sensors