Shop All Rubber Hoses & Lines
Four Seasons
ACURA 14-86/AMC 88-58/BUICK 14-62/CADILL
Mfr # 53000
Zoro # G002159055
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Overall Width 11.25 in
- Width 0.75 IN
- Length 12.5 IN
- Thickness 0.750 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 53000
- Zoro # G002159055
- UPC # 96361530003
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Overall Width | 11.25 in |
Width | 0.75 IN |
Length | 12.5 IN |
Height | 5.000 in |
Overall Height | 13.5 in |
Core Tube Width | 0.500 IN |
Hose Length | 54 in |
Inlet Diameter | 0.375 IN |
Overall Depth | 0.750 in |
Outlet Diameter | 0.375 IN |
Details
Finish | Silver |
Thickness | 0.750 IN |
Material | Aluminum |
Mounting Hardware Included | Included |
Connector Gender | Male |
Bracket | w/o Bracket |
Hose I.d. | 0.344 in |
Connector Fitting | 3/8" |
Core Row Quantity | 4 |
Connector Type | Hose Barb |
Type | Ultra-Cool |
Burst Psi Rating | 150 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Adjustable Universal CB Radio Mounting (RP-235)
- CURT Assure Proportional Trailer Brake Controller with Dynamic Screen (51160)
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- FOUR SEASONS Hose/Flex 72 Duct Hose, 55046 (55046)
- FOUR SEASONS Refrig Hose Bulk Hose, 55006 (55006)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- PURE FLEX PLATINUM Hose, Braided, Platinum, 1/8"ID., FDA, 25 ft. (PFP-012 X 25)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50ft. L, 5/8in. dia. (5521-063X50)
- GATES Molded Coolant Hose - Lower, 20537 (20537)
- GENUINE Recovery Tank Hose, 4E0121109F (4E0121109F)
- Four Seasons Rubber Hoses & Lines