Shop All Brake Accessories
Four Seasons
Accumulator W/Hose, 83294
Mfr # 83294
Zoro # G6858182
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/ Hose
- Material Steel
- Outside Diameter 0.750 in
- Inlet Type Female O-Ring
- O-Ring C Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83294
- Zoro # G6858182
- UPC # 96361094444
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Outside Diameter | 0.750 in |
Outlet Size | No. 12 |
Details
Type | w/ Hose |
Material | Steel |
Inlet Type | Female O-Ring |
O-Ring C Quantity | 3 |
O-Ring B Quantity | 1 |
Sve Port Low Side | Low Side |
Service Port Type | R134a Quick Disconnect |
Switch Gender | Male |
O-Ring A Quantity | 1 |
Mounting Bracket Included | w/ Bracket |
Outlet Type | Male Springlock |
Inlet Fraction | 5/8 in |
Service Port Qty | 1 |
Outlet Fraction | 3/4 in |
Switch Port Quantity | 1 |
O-Ring D Quantity | 1 |
Inlet Fitting Gender | Female |
Suction End Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SPRING COMPRESSOR FORD VALVE (CTA7639)
- BALDWIN FILTERS Filter Service Kit, International, BK6601 (BK6601)
- CURT Trailer Hitch, 2" Receiver, Class 3,13392 (13392)
- LUVERNE TRUCK EQUIPMENT TEXTURED RUBBER MUD GUARDS - REAR DUALLY 23IN (251452)
- VELVAC Mirror, Left, 2020XG, Blk, Chevy/GM Van, 96" (715913)
- AGS Accufit Oil Drain Plug M22x1.50, 1 per Bag (ODP-00014B)
- VELVAC Air Brake, Full Union, 3/8" (011041)
- VELVAC Comp Fit, 90 Deg, Male Elbw, 5/8"x1/2"Pipe (016450)
- AGS KLEDGE-LOK Anaerobic Tube Sealant Compound, 0.20 fl. oz. (ACR-029)
- AGS Coil, Copper, 1/2 x 50 x 049 (CT-750-049)
- AGS A/C Condenser Repair End - 3/8 External Female O-Ring (ACR-041)
- Four Seasons Automotive Brakes