Shop All Sealing Washers
Four Seasons
Ac Sys Seal Kit Seal Washer Kt, 24069
Mfr # 24069
Zoro # G9314467
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Seal Material Rubber
- Inside Dia. 15.25 mm
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24069
- Zoro # G9314467
- UPC # 96361240698
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 43.9 mm |
Inside Dia. | 15.25 mm |
Details
Item | Sealing Washer Kit |
Material | Aluminum |
Seal Material | Rubber |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK (63072)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.060.0090)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3 in Shaft Dia, 5 PK (SH-300ST ZD)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00745)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24068 (24068)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS Seal Washer Kt, 24334 (24334)
- FOUR SEASONS SEALING WASHER (24236)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- FOUR SEASONS Sealing Washer, 24348 (24348)
- ADAPTALL Sealing Washer, Fits Bolt Size M4 Steel/Buna-N, Cadmium Plated Finish (9500-04MM)
- Four Seasons Sealing Washers