Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
AC SYS SEAL KIT
Mfr # 24343
Zoro # G102158903
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type Sealing Washer Kit
- Color Black
- Outside Diameter 1.645 in
- Inside Diameter 0.571 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24343
- Zoro # G102158903
- UPC # 96361246935
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Diameter | 1.645 in |
Inside Diameter | 0.571 IN |
Details
Material | Metal |
Type | Sealing Washer Kit |
Color | Black |
O.d. Fraction | 1-41/76 in |
I.d. Fraction | 1/64 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECTED INSTALL ESSENTIALS Prewired 20A/10A Mini Relay Assembly (8616)
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- SUBURBAN Suburban 5286A IW60 On-Demand Water Heater - 60K BTU (5286A)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- FOUR SEASONS Heater Valve, 74828 (74828)
- FOUR SEASONS Fitting-Splicer #6 Ac Fitting, 12306 (12306)
- FOUR SEASONS SERVICE VALVE (12790)
- FOUR SEASONS SLIM LINE SEALING WASHER (24255)
- FOUR SEASONS Volvo 03-99 Expansion Valve, 39073 (39073)
- FOUR SEASONS CHEVY TRAILBLAZER 06-02 (20630)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- Four Seasons Automotive Heating & Air Conditioning