Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
A/C SERVICE KITS
Mfr # 10579SK
Zoro # G202076428
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A/C Service Kits
- Compressor Oil Included Included
- Compressor Oil Type PAG Oil /150
- Orifice Tube Style Standard
- Gasket / Seals Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 10579SK
- Zoro # G202076428
- UPC # 96361119543
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Orifice Dia. | 0.072 in |
Details
Type | A/C Service Kits |
Compressor Oil Included | Included |
Compressor Oil Type | PAG Oil /150 |
Orifice Tube Style | Standard |
Gasket / Seals | Included |
Refrigerant Type | R134a |
Kit Includes | Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit |
Orifice Tube Color | Black |
Expansion Device Type | Orifice Tubes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Whale Temperature Pressure Relief Valve (75974)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- STENS Oem Replacement Belt 265-870 For Scag 483242 (265-870)
- MAHLE Engine Timing Cover Gasket Set, JV5071 (JV5071)
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- FOUR SEASONS Ford:Halla Hcc-Rs20 New Compressor, 98324 (98324)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- FOUR SEASONS Ford Fusion 10-06/Linc Zephyr 06/Merc Mi (68669)
- FOUR SEASONS Complete Air Conditioning Kit, 6918NK (6918NK)
- FOUR SEASONS ACURA/HONDA:NEW DENSO 10S17C W/CLUTCH (78383)
- MOTORCRAFT Compressor Asy, Ycc393 (YCC393)
- Four Seasons Automotive Air Conditioning Compressors & Clutches