Shop All Other Small Engine Parts
Four Seasons
AC FITTING/REPAIR
Mfr # 19390
Zoro # G102467807
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ Clip Hose Repair Fitting Kit
- Material Steel
- Run Length 3.070 in
- O-Ring A Quantity 1
- Hose I.d. 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 19390
- Zoro # G102467807
- UPC # 96361193901
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Item Included A Size | 10 |
Run Length | 3.070 in |
Fitting Size | 10 |
Drop Length | 3.250 in |
Fitting Thread Size | 7/8" - 14 |
Item Included B Size | No. 10 |
Hose Size | 10 |
Details
Type | EZ Clip Hose Repair Fitting Kit |
Material | Steel |
Item Included A Desc | EZ-Clip |
O-Ring A Quantity | 1 |
Hose I.d. | 0.51 in |
Item Included A Qty. | 2 |
Item Included B Qty. | 1 |
Fitting Type | Male Insert O-Ring |
Hose I.D. Fraction | 5/8 in |
Refrigerant Type | R12, R134a, R1234YF |
Hose Connection Type | Barb Fitting |
Item Included B Desc | Attachment Cage |
Connector B Fitting | 10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN WEASEL Weed Popper Step&Twist (95204)
- AFTERMARKET Cylinder Seal Kit (G105547)
- GCI OUTDOOR RED Kickback Rocker (410144)
- MTD Spindle Assembly with Pulley (918-04865A)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- BRIGGS & STRATTON #3.5 Starter Rope, 500 Ft (790968)
- KOHLER Kit Solenoid Valve Repair (24 757 50-S)
- BRIGGS & STRATTON Breather Reed (697124)
- OREGON Starter Solenoid (33-334)
- Four Seasons Other Small Engine Parts