Shop All Other Small Engine Parts
Four Seasons
AC FITTING/REPAIR
Mfr # 19318
Zoro # G902467830
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ Clip Hose Repair Fitting Kit
- Material Steel
- Connector B Fitting 10
- O-Ring A Quantity 1
- Drop Length 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 19318
- Zoro # G902467830
- UPC # 96361193185
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Drop Length | 1.83 in |
Run Length | 3.78 in |
Item Included B Size | No. 10 |
Fitting Thread Size | 3/4" - 16 |
Item Included A Size | No. 10 |
Hose Size | 10 |
Fitting Size | 8 |
Details
Type | EZ Clip Hose Repair Fitting Kit |
Material | Steel |
Item Included B Qty. | 1 |
Connector B Fitting | 10 |
O-Ring A Quantity | 1 |
Fitting Type | Female O-Ring |
Hose I.d. | 0.51 in |
Refrigerant Type | R12, R134a, R1234YF |
Hose Connection Type | Barb Fitting |
Item Included A Desc | EZ-Clip |
Item Included A Qty. | 2 |
Item Included B Desc | Attachment Cage |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard Mt Hdwr (753-04282)
- SHURHOLD Hose Nozzle (288)
- WEBER Repl Grill Igniter Kit (7509)
- ILC Replacement For CLUB CAR 103246901 (103246901)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- BRIGGS & STRATTON PUMP-OIL (796220)
- MTD Cylinder Head Asm (951-14706)
- A & I PRODUCTS Bushing, Machine 7/8" X 1 3/4" 18 Ga. (Wide Rim) 3" x1" x5" (A-MB29)
- KOHLER Clamp Hose (24 237 02-S)
- Four Seasons Other Small Engine Parts