Shop All Other Small Engine Parts
Four Seasons
Ac Fitting/Repair, 19290
Mfr # 19290
Zoro # G2294622
original price:
$18.55
3% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ Clip Hose Repair Fitting Kit
- Material Steel
- Refrigerant Type R12, R134a, R1234YF
- Drop Length 1.710 in
- Hose Connection Type Barb Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 19290
- Zoro # G2294622
- UPC # 96361192904
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Drop Length | 1.710 in |
Fitting Size | 10 |
Fitting Thread Size | 7/8" - 14 |
Item Included A Size | No. 10 |
Hose Size | 10 |
Item Included B Size | No. 10 |
Run Length | 4.180 in |
Details
Type | EZ Clip Hose Repair Fitting Kit |
Material | Steel |
Refrigerant Type | R12, R134a, R1234YF |
Item Included A Desc | EZ-Clip |
Hose Connection Type | Barb Fitting |
Item Included B Qty. | 1 |
Item Included A Qty. | 2 |
O-Ring A Quantity | 1 |
Connector B Fitting | 10 |
Item Included B Desc | Attachment Cage |
Hose I.d. | 0.51 in |
Fitting Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 1448B Rat Glue Tray (1448B (Bulk))
- CHAMPION SPORTS Badminton Net (BN1)
- BUYERS PRODUCTS 7-1/2 x 20 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011354)
- RED BRAND Wire Elec Fn14Ga Galv1/4 (85610)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- MTD Nut-Shoulder .375 (738-04240)
- A & I PRODUCTS Throttle Control Cable Assembly 8" x8" x0.5" (A-B1E8045011)
- BRIGGS & STRATTON ROPE-STARTER (706136)
- MTD Sponge Filter (951-12256)
- Four Seasons Other Small Engine Parts