Shop All Greases & Lubricants
Four Seasons
3 Oz Charge Universal Pag Oil Pag Oil -3 Oz, 59004
Mfr # 59004
Zoro # G4104883
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity (SUS @ 100 F) 100
- Type Universal PAG
- Volume 3oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 59004
- Zoro # G4104883
- UPC # 96361590045
- Country of Origin Unknown
- Category Greases & Lubricants
Details
Item | R134a |
Viscosity (SUS @ 100 F) | 100 |
Type | Universal PAG |
Volume | 3oz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN B-FORCE LED Light Bar (09-12212-40C)
- 3M Fiberglass Repair Adhesive (08274)
- PIONEER CABLE Flywheel Assm. Flex-Plate Assy, Fra-454 (FRA-454)
- WESTWARD Lug, 4 ga, 1/4 In, Crimp/Solder, PK2 (23YZ67)
- FOUR SEASONS Univ Apps:32 Oz-Prem Pag 46 Oil W/O Dye Pag Oil, 59079 (59079)
- FOUR SEASONS Compr. Oil-Pag Pag Oil, 69080 (69080)
- PERMATEX Permatex Engine Assembly Lube 4oz Bottle (81950)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E32)
- SLICK 50 Protectant Lubricant Can Clear (43712012)
- AMERICAN GREASE STICK American Grease Stick GDL-8 Garage Door Grease - 8 oz (755183)
- PERMTX-LOCKT Dielectric Tune-Up Grease- 3 Oz. (P13-22058)
- Four Seasons Greases & Lubricants