Shop All Ice Storage Bins
Four Seasons
1.5 Oz Bottle Ice-32 1.5Oz Ice-32,69344
Mfr # 69344
Zoro # G1810642
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 oz
- Container Type Bottle
- Type Oil
- Fluorescent Dye Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 69344
- Zoro # G1810642
- UPC # 96361693449
- Country of Origin Unknown
- Category Ice Storage Bins
Dimensions
Size | 1.5 oz |
Details
Item | R12, R134a |
Container Type | Bottle |
Type | Oil |
Fluorescent Dye | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Retrofit Kit, Courtney To Gi, (280-0129)
- ICE-O-MATIC Contactor 230 V 30 Amp For - Part# 9101002-06 (9101002-06)
- HAROLD IMPORT CO RACK BROIL WIRE12X7-1/2"" (43184)
- KOLPAK DOOR CLOSER, HYDRAULIC for Kolpak - Part# KLP21375-1075 (KLP21375-1075)
- RSVP INTERNATIONAL Ice Cube Tray - Ss - Large Cubes (ICE-6)
- AMGOOD 18in x 30in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-183010)
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- HAPCO-ELMAR R1500WAL-Essential3 Qt. Round Ice Bucket W/O Handles, Walnut, PK 36 (R1500WAL)
- MANITOWOC 48 in W X 50 in H X 34 in D Ice Storage Bin (D970)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket With Handles, Vanilla, PK 36 (R2100VAN)
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- Four Seasons Ice Storage Bins