Shop All Pet Grooming & Health
Four Paws
Wee-Wee Pads 100Pcs box Wht 22"x23"x0.1
Mfr # 100534762
Zoro # G3200724
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Features Absorbent, Scented, Leak Resistant
- Length 23 in
- Material Plastic
- Pet Lifestage Puppy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Paws
- MFR # 100534762
- Zoro # G3200724
- UPC # 045663016401
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Width | 22 in |
Length | 23 in |
Details
Item | Wee-Wee Pads 100Pcs box Wht 22"x23"x0.1" |
Features | Absorbent, Scented, Leak Resistant |
Material | Plastic |
Pet Lifestage | Puppy |
Animal Type | Dog |
Description
Wee-Wee Pads 100Pcs box Wht 22 In.x23 In.x0.1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pin-Elbow Chute (711-05049)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- ZORO SELECT Instant Canopy, 14 Ft. 4 In. X 9 Ft. 8In. (11C555)
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Black (FPS2500)
- FOUR PAWS Magic Coat Gentle Slicker Wire Cat Brush (100528821)
- FOUR PAWS Giant Tie-Out Stake Orange 5.90"x4"x29 (100203929)
- FOUR PAWS Wee-Wee Disposable Diapers 12Pcs Smll Wh (100534770)
- FOUR PAWS Smart Design Folding Freestanding Gate 3 (100203591)
- FOUR PAWS Magic Coat Cat Claw Clipper (100530701)
- MULTIPET MINI PLUSH LOOFA DOG 6"" (47735)
- Four Paws Pet Grooming & Health