Shop All Pet Leashes & Harnesses
Four Paws International
Four Paws - Super Tie Out Cable- Silver 20 Feet - 100203844-84820
Mfr # 30661
Zoro # G203758323
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Paws International
- MFR # 30661
- Zoro # G203758323
- UPC # 45663848200
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
SUPER TIE OUT CABLEEnsure pet safety while allowing complete freedom. Rust-proof chains.
UPC : 045663848200
Color : SILVER
Size : 20 FEET
Length : 3
Width : 9.5
Height : 11.75
Product Type : Dog - Tie Outs / Cables
Shipping Dimensions: 3x9.5x11.75
UPC : 045663848200
Color : SILVER
Size : 20 FEET
Length : 3
Width : 9.5
Height : 11.75
Product Type : Dog - Tie Outs / Cables
Shipping Dimensions: 3x9.5x11.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Seat Bottom Assembly TXT (629269G4203)
- RAINDRIP STAKE WIRE HOOK 8"" BG15 (397015B)
- MTD Bearing-Ball (741-04188A)
- JT EATON Live Animal Trap, 16 In. L, 5 In. W (497N)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 10 FT (2476-BK-10)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- PETPAL Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable (PE3500)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- FLYFREE 4 ft. Leopard Dog LeashNatural Small (FL511054)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- Four Paws International Pet Leashes & Harnesses