Shop All Pet Grooming & Health
Four Paws International
Four Paws - Ear Mite Remedy Dogs .75 Ounce - 100202111-01730
Mfr # 30408
Zoro # G003870560
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Paws International
- MFR # 30408
- Zoro # G003870560
- UPC # 45663017309
- Country of Origin China
- Category Pet Grooming & Health
Description
EAR MITE REMEDY DOGSPyrethrin based to kill ear mites quickly, easily and safely. It also contains aloe vera to soothe pet s irritated ears.
UPC : 045663017309
Size : .75 OUNCE
Length : 1.375
Width : 3.813
Height : 5.875
Product Type : Dog - Health Care / Ear Care
Shipping Dimensions: 1.375x3.813x5.875
UPC : 045663017309
Size : .75 OUNCE
Length : 1.375
Width : 3.813
Height : 5.875
Product Type : Dog - Health Care / Ear Care
Shipping Dimensions: 1.375x3.813x5.875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 12 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1212)
- OREGON File, Round, 7/32" x 8", PK12 (70502)
- NYLABONE Healthy Edibles Lng Lstng Bacon Treats R (NEB106P)
- PURITY POOL 18 x 20 in. Pro-Lite Leaf Rake Mesh Net - Black (PLTD)
- TOP PERFORMANCE Top Performance TP608 91 Top Performance The Neutralizer Shampoo Gallon (TP608 91)
- HOFFMAN 16502 8 Quart Horticultural Perlite (HO573465)
- HEALTHY BREEDS Healthy Breeds 840235173908 Schipperke Multi-Vitamin Soft Chews - 60 Count (840235173908)
- JIFRAM EXTRUSIONS Jifram Extrusions 05000092 36 in. X 32 in. 2-Way Entry Recycled Plastic Pallet 05000092 with 2000 pound weight capacity (5000092)
- HEALTHY BREEDS Maltipoo All in One Multivitamin Soft Chew, 60PK (192959008500)
- PET PALS Top Performance MediStyp Pwdr with Benzocaine 1.5oz (PE392049)
- MASTER EQUIPMENT Master Equipment TP215 48 79 ME Grooming Table with 48 In Arm 48x24 In Purple S (TP215 48 79)
- Four Paws International Pet Grooming & Health