Shop All Pet Leashes & Harnesses
Four Paws International
Four Paws - Comfort Control Harness- Red Xl - 100203719-59185
Mfr # 435072
Zoro # G103721342
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Paws International
- MFR # 435072
- Zoro # G103721342
- UPC # 45663591854
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
COMFORT CONTROL HARNESSComfortable for xlg dogs to wear with complete control for the owner. The durable, long lasting neoprene mesh material is a very light weight and breathable for comfort. Adjustable nylon straps for a perfect fit.
UPC : 045663591854
Color : RED
Size : EXTRA LARGE
Length : 11
Width : 9.75
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 11x9.75x0.5
UPC : 045663591854
Color : RED
Size : EXTRA LARGE
Length : 11
Width : 9.75
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 11x9.75x0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Yard Tuff YTF-MRB Lawn Mower Display & Storage Rack (YTF-MRB)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL1078C5)
- EGO Brushless Motor Delivers, Commercial (LBPX8004-2)
- CHAMPION SPORTS Home Plate, 5.17 lb., Rubber (96)
- LUPINE DOG LEASH 6' 3/4""DAPPRDG (41809)
- SURTEK Dog Chain 4.0Mm X 1.2M (150834)
- BOSS PET 2957202 1 x 72 in Nylon Lead Blue (171395700)
- RADIO SYSTEMS Radio Systems 224011 0.62 x 20 in. Dog Lead - Black (224011)
- FLEXI Leash Retrctb Blk Lg 16' (FU30T5.266.S)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Orange (RL-LL-Orange)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZW1776 17 Ride Right Seat Belt Connector Black (ZW1776 17)
- Four Paws International Pet Leashes & Harnesses