Shop All Pet Leashes & Harnesses
Four Paws International
Four Paws - Comfort Control Harness- Red Small - 100203701-59155
Mfr # 45663591557
Zoro # G003721213
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Paws International
- MFR # 45663591557
- Zoro # G003721213
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
COMFORT CONTROL HARNESSComfortable for small dogs to wear with complete control for the owner. The durable, long lasting neoprene mesh material is a very light weight and breathable for comfort. Adjustable nylon straps for a perfect fit. Harness sizes range from 3-4 lb dogs to 20-29 lb dogs.
UPC : 045663591557
Color : RED
Size : SMALL
Length : 7.5
Width : 5.5
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 7.5x5.5x0.5
UPC : 045663591557
Color : RED
Size : SMALL
Length : 7.5
Width : 5.5
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 7.5x5.5x0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Tension Return Spring (318468MA)
- TRUE TEMPER UnionTools Wheelbarrow Parts, For: 5 cu-ft Wheelbarrow (00075016)
- PRECOR 2625 Premise Spray (100517677)
- ZORO SELECT Quick Connect Plug, 1/4 (M)NPT (1MDG8)
- SURTEK Dog Chain 20Mm X 12M (150830)
- SASSY DOG WEAR Sassy Dog Wear PUPPY PAWS-BLACK-WHT3-H Puppy Paws Dog Harness; Black & White - Medium (PUPPY PAWS-BLACK/WHT3-H)
- SOFT LINES Soft Lines PSS10806RED 2 Handled Sidewalk Safety Dog Snap Leash 0.5 In. Diameter By 6 Ft. - Red (PSS10806RED)
- COASTAL PET Circle T Latigo Leather Dog Leash Flat 3/4” (3806-3/4)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP88992 Kennel Leads 6 Ft 6-Pk Asst Colors (TP88992)
- WADDELL MFG Waddell 2752 Angled Table Leg Top Plate (6127534)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- Four Paws International Pet Leashes & Harnesses