Shop All Pet Leashes & Harnesses
Four Paws International
Four Paws - Comfort Control Harness- Blue Xl - 100203720-59186
Mfr # 435073
Zoro # G903721269
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Paws International
- MFR # 435073
- Zoro # G903721269
- UPC # 45663591861
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
COMFORT CONTROL HARNESSComfortable for xlrg dogs to wear with complete control for the owner. The durable, long lasting neoprene mesh material is a very light weight and breathable for comfort. Adjustable nylon straps for a perfect fit.
UPC : 045663591861
Color : BLUE
Size : EXTRA LARGE
Length : 11
Width : 9.75
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 11x9.75x0.5
UPC : 045663591861
Color : BLUE
Size : EXTRA LARGE
Length : 11
Width : 9.75
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 11x9.75x0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Low Profile Boulder, Lightweight (2270-1)
- MTD Cable-Control 37.5 (946-04661A)
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- MI-T-M Washer, 5 x 9-1/2 x 1 (28-0521)
- COASTAL PET Titan Giant Tie Out Cable 30 FT (2464-30)
- DOGIPARK Bone Leash Post, Powder Coat Finish (7732)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- LUPINE DOG LEASH 6FT 3/4"" RED (22509)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- LONE WOLF Lone Wolf Solid (Round) 1/2" Braided Rope Lead with Snap RE/WH/BL (3646-RWB)
- LUPINE DOG HARNESS RED 20-30"" (22545)
- Four Paws International Pet Leashes & Harnesses