Shop All Pet Leashes & Harnesses
Four Paws International
Four Paws - Comfort Control Harness- Blue Large - 100203714-59176
Mfr # 45663591762
Zoro # G503721331
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Paws International
- MFR # 45663591762
- Zoro # G503721331
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
COMFORT CONTROL HARNESSComfortable for small dogs to wear with complete control for the owner. The durable, long lasting neoprene mesh material is a very light weight and breathable for comfort. Adjustable nylon straps for a perfect fit. Harness sizes range from 3-4 lb dogs to 20-29 lb dogs.
UPC : 045663591762
Color : BLUE
Size : LARGE
Length : 10
Width : 8.75
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 10x8.75x0.5
UPC : 045663591762
Color : BLUE
Size : LARGE
Length : 10
Width : 8.75
Height : 0.5
Product Type : Dog - Walking Accessories / Harnesses
Shipping Dimensions: 10x8.75x0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Steel Grill Basket 13 in. L X 12 in. W 1 pk (00128ACE)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT1)
- OREGON ControlCut Chainsaw Chain 10", 1/4" Pitch, .050 Gauge, 58 Drive Links (A58)
- A.R. NORTH AMERICA Variable Spray, Lance AR620/30,767 (PW236-1.25)
- SURTEK Dog Chain 4.0Mm X 1.2M (150834)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- LUPINE DOG LEASH 6' 1""TAILFEATR (32659)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 15 FT (2476-BK-15)
- Four Paws International Pet Leashes & Harnesses