Shop All Blankets
Foundations
ThermaSoft Crib Blanket, Mint, PK2
Mfr # CB-00-MT-06
Zoro # G5186195
product price: $40.15
/pk 2, $20.08/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mint
- Recommended Grade PK
- Recommended Age 0-2 Years
- Material cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foundations
- MFR # CB-00-MT-06
- Zoro # G5186195
- UPC # 194629084371
- Country of Origin China
- Category Blankets
Details
Color | Mint |
Recommended Grade | PK |
Recommended Age | 0-2 Years |
Material | cotton |
Description
ThermaSoft 100% cotton crib blankets are the ultimate in softness and durability. Natural cotton fabric is ideal for all climates and the blanket features a sewn hem for finished appearance. At 30" x 40", these blankets are large enough to be used with any size infant. Warranty on workmanship only. Sold as a pack of 2 blankets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- BOSS Drafting Stool (B315-Bk) W/Footring And Adjustable Arms (B1616-BK)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- FOUNDATIONS ThermaLux™ Baby Blankets, White, 32"x 40", White, 6PK (CB-TL-WH-06)
- ACME UNITED Water Jel Heat Shield Blanket 72inx60in, (7260-1)
- THESIS Thesis Plush Textured Blanket (00114)
- ETTORE PRODUCTS COMPANY Ettore Products 32 in. Grip N Grab Ext Reach 49036 (32611490369)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- COGHLANS ROASTG STICKS BMBOO 12PK (1775)
- Foundations Blankets