Shop All Cribs
This Product is Discontinued
Foundations
Full-Size Folding Crib With 4" Casters (Discontinued)
Mfr # 1311097
Zoro # G6957377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Crib Size Full Size
- Type Fixed Side Rail/Slatted End Panel
- Material Steel
- Color White
- Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foundations
- MFR # 1311097
- Zoro # G6957377
- Country of Origin China
- Category Cribs
Dimensions
Crib Size | Full Size |
Length | 55 in |
Width | 31 in |
Height | 43 in |
Details
Item - Crib | Folding Crib |
Type | Fixed Side Rail/Slatted End Panel |
Material | Steel |
Color | White |
Standards | ASTM, CFR 1633, CPSC, JPMA |
Item | Folding Crib |
Description
Folding Crib, Folding Crib, Crib Size Full Size, Fixed Side Rail/Slatted End Panel, Length 55 in, Width 31 in, Height 43 in, Material Steel, Color White, Standards ASTM, CFR 1633, CPSC, JPMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.