Shop All Waiting Room & Guest Chairs
Foundations
BlueGlider, 27"L41"H
Mfr # 4201046
Zoro # G7361168
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Blue
- Overall Height 41"
- Overall Depth 27"
- Color Blue
- Weight Capacity 250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foundations
- MFR # 4201046
- Zoro # G7361168
- UPC # 849801000877
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 41" |
Overall Depth | 27" |
Length | 26" |
Width | 25-1/2" |
Height | 40" |
Details
Item | Glider |
Seat Color | Blue |
Color | Blue |
Weight Capacity | 250 lb. |
Frame Color | Medium Wood |
Office Chair Style | Rocking Chair |
Style | Glider Chair |
Description
Lullaby Adult,Glider Rocker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- FLASH FURNITURE Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries (GO-2132-LEA-GG)
- GEC Reception Lounge Chair - Leather - Black - Hercules Roman Series (ZB-ROMAN-BLACK-GG)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- FLASH FURNITURE Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series (ZB-8522-BK-GG)
- Foundations Seating