Shop All Platform Units
Foundation
Smooth Platform KIT 12 x 36 x 54
Mfr # FP1x12x36x54BK
Zoro # G307646311
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 54 in
- Overall Height 12 in
- Overall Width 36 in
- Material Polypropylene/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foundation
- MFR # FP1x12x36x54BK
- Zoro # G307646311
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Length | 54 in |
Overall Height | 12 in |
Overall Width | 36 in |
Details
Item | Platform |
Color | Black |
Material | Polypropylene/Aluminum |
Weight | 73 LBS |
Frame Material | Structural aluminum frame |
Corrosion Resistant | Chemical and corrosion resistant |
Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 styles, the Smooth version features molded in eyelets for easy removal and is lightly textured to keep workers and wheeled traffic moving. Add ergonomic matting for additional ergonomic benefits!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- CASTERHQ 4" Total Lock Caster, Red Polyurethane Wheel, 1/2"-13 x1-1/2" Th, PK4 (ZW0-8S6-LY5)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- FOUNDATION Open Platform KIT 12 x 18 x 72 (FP2x12x18x72BK)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- Foundation Work Platforms